VALVE TUBELESS SNAP-IN TR#413 EPDM 0.453 X 1.25
879.174131
- UNSPSC 25171905
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| TR Number | 413 |
| Compatible Wheel Valve Hole | 0.453 in |
Features
| 1-1/4” Valve with chrome sleeve and cap |
| Use in passenger wheels with a maximum cold inflation pressure of 65 psi and maximum rim thickness of 0.156” |
| Fits 0.453” valve holes |
Review(s)
Product not yet rated.